301032 - In-Sure Push-In Wire Conn, 32 2-Port Red, 100/Box

Ideal

  • $16.13 (Per 100)
  • $0.16 (Each)

  • $16.13 (Per 100)

  • $161.30 (Per 1,000)
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
301032
Manufacturer
Ideal
Manufacturer's Part Number
30-1032
Description
In-Sure Push-In Wire Conn, 32 2-Port Red, 100/Box
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.44 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693511 / 0783250693511 / 00783250693511
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.13 (Per 100)
Standard Packaging
$161.30 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
13,000
Resources
Images
 
 
301032 - Small Image
 
301032 - Large Image
Brochures
 
 
301032 - Brochure
Other Links
 
 
301032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301032.
Jump To:

Similar Items

Similar items are close alternatives to 301032, though they may not be 100% alike.

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.7...
  • MFR Part #: 30-1032J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($52.26) · 1,800 ($313.56) ·
301032J - Ideal

Check local availability

Total Availability: In Stock

Book Price

$52.26

Per 300

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat