30092J - Greenie Grounding Wire Conn, 92 Green, 150/Jar

Ideal

  • $11.60 (Per 150)
  • $0.08 (Each)

  • $7.73 (Per 100)

  • $11.60 (Per 150)

  • $69.57 (Per 900)
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
30092J
Manufacturer
Ideal
Manufacturer's Part Number
30-092J
Description
Greenie Grounding Wire Conn, 92 Green, 150/Jar
Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250541232 / 0783250541232 / 00783250541232
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$0.08 (Each)
Carton
$11.60 (Per 150)
Standard Packaging
$69.57 (Per 900)
Stock Availability
Local Store
Find nearby stock
All Stores
4,500
Resources
Images
 
 
30092J - Small Image
 
30092J - Large Image
Brochures
 
 
30092J - Brochure
Other Links
 
 
30092J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,500

Location search:

A-L

Location Stock Available
Hutchinson
450 View Store
These alternate items can be purchased instead of 30092J.
Jump To:

Similar Items

Similar items are close alternatives to 30092J, though they may not be 100% alike.

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30092
  • Nacogdoches Availability: 400
  • Total Availability: In Stock
  • MFR Part #: 30-092
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.16) · 1,000 ($391.62) ·
30092 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.16

Per 100

QTY:
Each
Add
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • MFR Part #: 30-292
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($129.07) · 5,000 ($1,290.70) ·
30292 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$129.07

Per 500

QTY:
Each
Add
GREENIE GROUNDING 92, 1K CRTN
  • MFR Part #: 30-192
  • GTIN: 00783250301928
  • Manufacturer: Ideal Industries
GREENIE GROUNDING 92, 25K DRUM
  • MFR Part #: 30-992
  • GTIN: 00783250309924
  • Manufacturer: Ideal Industries

* All prices subject to change.

Begin Live Chat