30065 - Twister Al/Cu Wire Conn, Model 65 Purple, 2/Card

Ideal

  • $5.81 (Each)
  • $5.81 (Each)

  • $11.62 (Per 2)

  • $58.10 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
30065
Manufacturer
Ideal
Manufacturer's Part Number
30-065
Description
Twister Al/Cu Wire Conn, Model 65 Purple, 2/Card
Twister Connector, Insulated, Purple Insulation Color, +221 °F Operating Temperature, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.03 LB
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300655 / 0783250300655 / 00783250300655
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$11.62 (Per 2)
Standard Packaging
$58.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
30065 - Small Image
 
30065 - Large Image
 
30065 - Large Image
Attachments
 
 
30065 - Specification Sheet
Brochures
 
 
30065 - Brochure
Other Links
 
 
30065 - Other
 
30065 - Other
Features
Number of Conductors
2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper)
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Purple
Color
Purple
Descriptions
Product Type
Twister Connector
Long Description
Twister Connector, Insulated, Purple Insulation Color, +221 °F Operating Temperature, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V ac, 0.03 lb
Short Description
Twister Connector, Purple, 600 VAC
Special Features
Aluminum-to-Copper Connector Provides a Secure Connection While Preventing Aluminum Corrosion
Description
TWISTER AL/CU WIRE CONN, MODEL 65 PURPLE,2/CARD
Features
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make
extra long description
IDEAL 30-065 MODEL 65, PURPLE, 2 CA
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;UL 467;RoHS
Made in USA
yes
package quantity
10 CT
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Wire Type
ALUMINUM/COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-065
GTIN
00783250300655
UPC
783250300655
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight
0.03 lb
Weight per each
0.034
Carton
2
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS
Application
Insulating or Joining 1 or more aluminum to copper conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 30065.
Jump To:

Similar Items

Similar items are close alternatives to 30065, though they may not be 100% alike.

Wire Connector, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Cop...
  • Our Part #: 30265
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-265
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($472.36)
30265 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$472.36

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 Awg Aluminium Solid ...
  • Our Part #: 30365
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30365
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($5,703.93)
30365 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,703.93

Per 1,000

QTY:
Each
Add
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);...
  • Our Part #: 30165
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-165
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($135.61) · 125 ($678.06)
30165 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.61

Per 25

QTY:
Each
Add
MODEL 65, PURPLE, 25 CARD
  • MFR Part #: 30-165
  • GTIN: 00783250301652
  • Manufacturer: IDEAL
TWISTER AL CU 65, 100 PK
  • MFR Part #: 30-265
  • GTIN: 00783250302659
  • Manufacturer: IDEAL
Wire Connector,Ideal,Twister,65,CSA,UL Listed,1 Conductors,P
  • MFR Part #: 30-765
  • GTIN: 00783250307654
  • Manufacturer: IDEAL

* All prices subject to change.