30031 - Noalox (8 Oz. Brush-Cap Bottle)

Ideal

  • $27.49 (Each)
  • $27.49 (Each)

  • $164.94 (Per 6)

In-Stock: 0 available locally (Georgetown, TX) (change location)
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
30031
Manufacturer
Ideal
Manufacturer's Part Number
30031
Description
Noalox (8 Oz. Brush-Cap Bottle)
Anti-Oxidant Compound, 8 Oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121515 - Anti seize or anti stain compounds
UPC/EAN/GTIN
783250300310 / 0783250300310 / 00783250300310
Weight per unit
0.6333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.49 (Each)
Standard Packaging
$164.94 (Per 6)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
1
All Stores
54
Resources
Images
 
 
30031 - Small Image
 
30031 - Large Image
 
30031 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Dimensions and Weight
Size
8 OZ Bottle With Brush In Cap
Descriptions
Product Type
Anti-Oxidant Compound
Long Description
Anti-Oxidant Compound, 8 oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.63 lb
Short Description
Anti-Oxidant Compound, 8 oz Bottle
Description
NOALOX (8 OZ. BRUSH-CAP BOTTLE)
Special Features
Anti-oxidant and anti-seizing compound improves efficiency and service life of aluminum-to-aluminum and aluminum-to-copper electrical connections; Suspended zinc particles penetrate and cut aluminum oxide; Provides additional interstrand and inter-conductor current paths for improved conductivity and cooler connections; Carrier material excludes air to prevent further oxidation; Reduces galling and seizing and promotes good ground continuity on aluminum conduit joints; Improves service life of aluminum ele
Features
IDEAL Noalox Anti-Oxidant compound improves efficiency and service life of aluminum electrical applications. Suspended zinc particles penetrate and cut aluminum oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors.
extra long description
IDEAL 30-031 NOALOX-8 OZ BRUSH CAP
Additional Information
Container Capacity
8 oz
Container Type
Bottle
Flash Point
310 °F
Standards Met
Ul Listed
package quantity
6 CT
Made in USA
yes
specific gravity
1.04
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30031
GTIN
00783250300310
UPC
783250300310
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Anti-Oxidant Compound
Packaging
Weight
0.63 lb
Weight per each
0.6333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pressure-Type Wire Connectors Including Lugs;Taps;Service Entrances and Split Bolts
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:
These alternate items can be purchased instead of 30031.
Jump To:

Similar Items

Similar items are close alternatives to 30031, though they may not be 100% alike.

Anti-Oxidant Compound, 8 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravit...
  • Our Part #: 30030
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-030
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.20) ·
30030 - Ideal

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$26.02

Each

QTY:
Each
Add
Anti-Oxidant Compound, 4 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravit...
  • Our Part #: 30026
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-026
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.90) ·
30026 - Ideal

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Anti-Oxidant Compound, 0.5 Oz Tube, Petroleum Base, 1.04 Specific Gravity, 310 °...
  • Our Part #: 30024
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-024
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($35.95) ·
30024 - Ideal

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$7.19

Each

QTY:
Each
Add
NOALOX-55GAL
  • MFR Part #: 30-1216
  • GTIN: 00783250248452
  • Manufacturer: Ideal
NOALOX (1 GAL)
  • MFR Part #: 30-032
  • GTIN: 00783250300327
  • Manufacturer: Ideal
NOALOX (5 GAL)
  • MFR Part #: 30-040
  • GTIN: 00783250300402
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat