RV8HLAD110C1D2 - RV 6MM 110VAC W/SCRW SCKT C1D2

IDC

  • $19.26 (Each)
  • $19.26 (Each)
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
RV8HLAD110C1D2
Manufacturer's Part Number
Description
RV 6MM 110VAC W/SCRW SCKT C1D2
General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 100 to 125 V Ac/DC Voltage Rating, 30 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630118968
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
RV8HLAD110C1D2 - Small Image
 
RV8HLAD110C1D2 - Large Image
Specifications Sheets
 
 
RV8HLAD110C1D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RV8HLAD110C1D2.
Jump To:

Similar Items

Similar items are close alternatives to RV8HLAD110C1D2, though they may not be 100% alike.

Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 24 VDC/VDC
  • MFR Part #: XRU1D24
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($557.10) ·
XRU1D24 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$55.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat