RTEP1AF20 - Timer 8-Pin Plug-In DPDT 10a

IDC

  • $62.53 (Each)
  • $62.53 (Each)

  • $625.30 (Per 10)

In-Stock: 12 available locally (Nacogdoches, TX) ( change location)
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
RTEP1AF20
Manufacturer's Part Number
Description
Timer 8-Pin Plug-In DPDT 10a
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 MM Overall Height, 77.9 MM Overall Length, 36 MM Overall Width, Ce;Culus Listed, 0.1 S to 600 H Time Range, 120 V Ac;240 V Ac Voltage Rating, 87 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
-
UPC/EAN/GTIN
883630056392
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.53 (Each)
Standard Packaging
$625.30 (Per 10)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
89
Resources
Images
 
 
RTEP1AF20 - Small Image
 
RTEP1AF20 - Large Image
Specifications Sheets
 
 
RTEP1AF20 - Specification Sheet
 
RTEP1AF20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
120 V ac;240 V ac
Dimensions and Weight
Overall Length
77.9 mm
Descriptions
Description
TIMER 8-PIN PLUG-IN DPDT 10A
Long Description
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 mm Overall Height, 77.9 mm Overall Length, 36 mm Overall Width, CE;cULus Listed, 0.1 s to 600 h Time Range, 120 V ac;240 V ac Voltage Rating, 87 g Weight
Product Type
Multi Function Timer
Short Description
Multi Function Timer, 10 A, 50/60 Hz
Additional Information
Connection Type
Pin
Contact Configuration
DPDT
Made In USA
yes
Maximum Operating Temperature
+65 °C
Minimum Operating Temperature
-20 °C
Number Of Pins
8
Number Of Timer Functions
Cycle 2 (Power Start, On First);Cycle 1(Power Start, Off First);Interval 1 (Power Start);On Delay 1 (Power Start)
Overall Height
40 mm
Overall Width
36 mm
Standards Met
cULus Listed;CE
Time Range
0.1 s to 600 h
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RTE-P1AF20
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight
87 g
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store
Nacogdoches
12 View Store

Distribution Centers

Location Stock Available
Longview
46 View Store

A-L

Location Stock Available
Gonzales
2 View Store
Kilgore
25 View Store

M-Z

Location Stock Available
Marshall
2 View Store
These alternate items can be purchased instead of RTEP1AF20.
Jump To:

Similar Items

Similar items are close alternatives to RTEP1AF20, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat