RR2PUAC120V - Relay Plug-In DPDT 10A 120vac

IDC

  • $24.14 (Each)
  • $24.14 (Each)

  • $1,207.00 (Per 50)
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
RR2PUAC120V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630490338
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.14 (Each)
Standard Packaging
$1,207.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
199
Resources
Images
 
 
RR2PUAC120V - Small Image
 
RR2PUAC120V - Large Image
Specifications Sheets
 
 
RR2PUAC120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat