RH1BUDC24V - Relay Plug-In SPDT 10A 24VDC

IDC

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.60 (Per 10)
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
RH1BUDC24V
Manufacturer's Part Number
Description
Relay Plug-In SPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019377
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Standard Packaging
$98.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
RH1BUDC24V - Small Image
 
RH1BUDC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Abilene
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RH1BUDC24V.
Jump To:

Similar Items

Similar items are close alternatives to RH1BUDC24V, though they may not be 100% alike.

Eaton General-Purpose Relay, Ice Cube Relay, SPDT, 15A, 24VDC Coil, Ice Cube Rel...
  • MFR Part #: D1RR1T1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.67) ·
D1RR1T1 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$22.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat