WS2000I - Occupancy/Vacancy Sensor Pir 120/277V Iv

Wiring Device-Kellems

  • $151.57 (Each)
  • $151.57 (Each)

  • $1,515.70 (Per 10)

In-Stock: 8 available at other locations ( find a store with stock)
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
WS2000I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS2000I
Description
Occupancy/Vacancy Sensor Pir 120/277V Iv
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V Ac, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256306 / 0783585256306 / 00783585256306
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.57 (Each)
Standard Packaging
$1,515.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Other Links
 
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
Images
 
 
WS2000I - Small Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
Attachments
 
 
WS2000I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Dimensions and Weight
Size
4.15 in x 1.82 in x 1.62 in
Descriptions
Description
OCCUPANCY/VACANCY SENSOR PIR 120/277V IV
Extra Long Description
HWDK WS2000I OCC/VAC SENSOR,PIR,120
Features
Standard Passive Infrared Technology requires a clear, unobstructed line of sight for detection, because it senses occupancy as movement of heat emitted from the body against the background space. A segmented Fresnel lens divides a coverage area into zones. Movement across zones is interpreted as occupancy. Excellent for small room control.
Long Description
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V AC, Ivory
Product Type
Occ/Vac Sensor, Pir, 120/277V, Iv
Special Features
Standard Product
Additional Information
Connector
Screwed Terminal
Load
Lighting Circuit
Pallet Quantity
1350
Supply Voltage
120/277 AC
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
WS2000I
Series
Passive Infrared
GTIN
00783585256306
UPC
783585256306
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Manual/Auto
Packaging
Weight per each
0.206
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Compatible with most LED and CFL
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
Standard
cULus Listed To UL773A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kenedy
6 View Store

M-Z

Location Stock Available
Marshall
2 View Store
These alternate items can be purchased instead of WS2000I.
Jump To:

Similar Items

Similar items are close alternatives to WS2000I, though they may not be 100% alike.

Cross Referenced

These items are similar to WS2000I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WS2000I Hubbell Wiring Device-Kellems 00783585256306
ODS10-IDI Leviton 00078477010198

* All prices subject to change.

Begin Live Chat