WS1000W - Occ Sensor, Pir, 120V 500W, WH

Wiring Device-Kellems

  • $84.78 (Each)
  • $84.78 (Each)

  • $847.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WS1000W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS1000W
Description
Occ Sensor, Pir, 120V 500W, WH
Occupancy Sensor, 5 A, 120 V Ac, 500 W, 1200 SQ.FT Coverage, Front Press Switch, 30 Min;20 Sec (Manual) Time Delay, 1.82 In Length, 1.62 In Width, 4.15 In Height, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.25 LB/Ea
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256221 / 0783585256221 / 00783585256221
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.78 (Each)
Standard Packaging
$847.80 (Per 10)
Resources
Images
 
 
WS1000W - Small Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
 
WS1000W - Large Image
Specifications Sheets
 
 
WS1000W - Specification Sheet
Attachments
 
 
WS1000W - Specification Sheet
Other Links
 
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
 
WS1000W - Other
Features
Current Rating
5 A
Voltage Rating
120 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.82 in;46.2 mm
Width
1.62 in;41.1 mm
Height
4.15 in;105.4 mm
Size
4.15 in x 1.82 in x 1.62 in
Descriptions
Description
OCC SENSOR,PIR,120V 500W,WH
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 5 A, 120 V ac, 500 W, 1200 sq.ft Coverage, Front Press Switch, 30 min;20 sec (Manual) Time Delay, 1.82 in Length, 1.62 in Width, 4.15 in Height, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.25 lb/EA
Short Description
Occupancy Sensor, 120 VAC, White
Features
Lighting Controls, Vacancy/Occupancy Sensors, Wall Switch, Passive Infrared Technology, Single Circuit, 120V AC, 500 Watt, White
extra long description
HWDK WS1000W OCC SENSOR,PIR,120V 50
Special Features
Standard Product
Additional Information
Power Rating
500 W
coverage
1200 sq.ft
Switch Type
Front Press Switch
Time Delay
30 min;20 sec (Manual)
Minimum Operating Temperature
0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+122 °F
package quantity
1 CT;10 PK
supply voltage
120 AC
pallet quantity
1350
load
Lighting Circuit
connector
Screwed Terminal
Manufacturer Information
Manufacturers Part Number
WS1000W
Brand
WIRING DEVICE-KELLEMS
series
Passive Infrared
GTIN
00783585256221
UPC
783585256221
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Manual/Auto
Packaging
Weight
0.25 lb/EA
Weight per each
0.202
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Circuit Control;Indoor
standard
cULus Listed To UL773A
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
You must have an account to view stock levels
There were no add-on items found for WS1000W.

* All prices subject to change.