USB20AC5W - RCPT Dup 20A 125V 5A 5V Usb Port Ac WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Katy, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
USB20AC5W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20AC5W
Description
RCPT Dup 20A 125V 5A 5V Usb Port Ac WH
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 1) 5A "C" Usb and "A" Ports, White
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778307249 / 00883778307249
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Katy
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
USB20AC5W - Small Image
 
USB20AC5W - Large Image
 
USB20AC5W - Large Image
 
USB20AC5W - Large Image
Attachments
 
 
USB20AC5W - Specification Sheet
Other Links
 
 
USB20AC5W - Other
 
USB20AC5W - Other
 
USB20AC5W - Other
 
USB20AC5W - Other
 
USB20AC5W - Other
 
USB20AC5W - Other
 
USB20AC5W - Other
Features
Wire Size
#14 to #12
Phase
1
Voltage Rating
125 AC
Poles
2-Pole
amperage rating
20.000000000000000
Wattage
2500
Number of Wires
3-Wire
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
USB Charger Duplex Receptacle, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, 1) 5A "C" USB and "A" Ports, White
Special Features
5A V5V DC, Style A/C
Product Type
RCPT Dup 20A 125V 5A 5V Usb Port Ac WH
extra long description
HWDK USB20AC5W RCPT DUP 20A 125V 5A
Description
RCPT DUP 20A 125V 5A 5V USB PORT AC WH
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Additional Information
pallet quantity
3000
Manufacturer Information
series
Heavy Duty
Brand
Hubbell Wiring Devices
Manufacturers Part Number
USB20AC5W
GTIN
00883778307249
UPC
883778307249
Taxonomies, Classifications, and Categories
Type
One Type A, One Type-C Port
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL/CSA
Application
USB Charging/Power
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of USB20AC5W.
Jump To:

Similar Items

Similar items are close alternatives to USB20AC5W, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A U...
  • Our Part #: USB20A5W
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB20A5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($802.20)
USB20A5W - Hubbell Wiring Devices

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.22

Each

QTY:
Each
Add
RCPT DUP 15A 125V 5A 5V USB PORT AC WH
  • MFR Part #: USB15AC5W
  • GTIN: 00883778307171
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT (MS90)
  • MFR Part #: USB20AC5
  • GTIN: 00883778307225
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT AC I
  • MFR Part #: USB20AC5I
  • GTIN: 00883778307232
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT (MS90)
  • MFR Part #: USB20AC5LA
  • GTIN: 00883778307256
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT AC GY
  • MFR Part #: USB20AC5GY
  • GTIN: 00883778307263
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT AC BK
  • MFR Part #: USB20AC5BK
  • GTIN: 00883778307270
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT C WH
  • MFR Part #: USB20C5W
  • GTIN: 00883778307522
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.