SS3 - Wallplate, 3-G, Switch, SS

Wiring Device-Kellems

  • $28.15 (Each)
  • $28.15 (Each)

  • $281.50 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SS3
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS3
Description
Wallplate, 3-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200939 / 0883778200939 / 00883778200939
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.15 (Each)
Standard Packaging
$281.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
SS3 - Small Image
 
SS3 - Large Image
Attachments
 
 
SS3 - Specification Sheet
Other Links
 
 
SS3 - Other
 
SS3 - Other
Features
gang
3-Gang
Dimensions and Weight
Size
Standard
Thickness
0.035
Descriptions
Product Type
Wallplate, 3-G, Switch, SS
Description
WALLPLATE, 3-G, SWITCH, SS
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS3 WALLPLATE, 3-G, SWITCH, SS
Long Description
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel
Construction
Stamped
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Additional Information
cutout
3) Toggle
pallet quantity
5250
orientation
Vertical Mount
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200939
UPC
883778200939
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.028
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of SS3.
Jump To:

Cross Referenced

These items are similar to SS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS3 Bryant Electric 00883778200939
SS3L Bryant Electric 00883778095115
93073 Eaton Wiring Devices 00032664930737
7713 Enerlites 00883951212322
84011 Leviton 00078477429600
84011-40 Leviton 00078477429709
83030 Morris 00601986830300
93073 Mulberry 00095327930734
97073 Mulberry 00095327970730
SL3 Legrand Pass & Seymour 00785007657975
SL3CC5 Legrand Pass & Seymour n/a
SS3 Legrand Pass & Seymour 00785007129045

* All prices subject to change.