SS13 - Wallplate, 1-G, Blank, SS, Box

Wiring Device-Kellems

  • $7.31 (Each)
  • $7.31 (Each)

  • $73.10 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SS13
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS13
Description
Wallplate, 1-G, Blank, SS, Box
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200717 / 0883778200717 / 00883778200717
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Standard Packaging
$73.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
214
Resources
Images
 
 
SS13 - Large Image
 
SS13 - Small Image
 
SS13 - Large Image
Specifications Sheets
 
 
SS13 - Specification Sheet
Attachments
 
 
SS13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Dimensions and Weight
Thickness
0.035 in
Size
1-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 1-G, BLANK, SS, BOX
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, Blank, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 lb
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Type Box;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
extra long description
HWDK SS13 WALLPLATE, 1-G, BLANK, SS
Construction
Stamped
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
pallet quantity
13200
cutout
Blank, Box Mount
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS13
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200717
UPC
883778200717
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.2500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 214

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
70 View Store
Tulsa
14 View Store
These alternate items can be purchased instead of SS13.
Jump To:

Similar Items

Similar items are close alternatives to SS13, though they may not be 100% alike.

00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-...
  • Our Part #: 93151
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93151-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.90) · 100 ($329.00) ·
93151 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver,...
  • Our Part #: SS13
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS13
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($58.16) · 200 ($581.62) ·
SS13 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Smooth Metal Wall Plate, Single-Gang Blank Box Mounted Andmade Of 302/304 Stainl...
  • Our Part #: S13
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS13
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($58.16) ·
S13 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: Ul 883, Size: 2.75 X 4....
  • Our Part #: 97151
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 97151
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.91) ·
97151 - Mulberry Metal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS13 Bryant Electric 00883778200717
SS13L Bryant Electric 00883778095030
93151 Eaton Wiring Devices 00032664931512
7701 Enerlites 00883951212087
84014 Leviton 00078477430200
84014-40 Leviton 00078477430309
83310 Morris 00601986833103
93151 Mulberry 00095327931519
97151 Mulberry 00095327971515
SL13 Legrand Pass & Seymour 00785007658095
SL13CC20 Legrand Pass & Seymour 00785007017489
SS13 Legrand Pass & Seymour 00785007129144

* All prices subject to change.

Begin Live Chat