SHC1041 - Cordcon, STR ML, .63-.75", 1", Alu

WDK

  • $14.76 (Each)
  • $14.76 (Each)

  • $221.40 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1041
Manufacturer
WDK
Manufacturer's Part Number
SHC1041
Description
Cordcon, STR ML, .63-.75", 1", Alu
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200415 / 0783585200415 / 00783585200415
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.76 (Each)
Standard Packaging
$221.40 (Per 15)
Resources
Images
 
 
SHC1041 - Small Image
 
SHC1041 - Large Image
 
SHC1041 - Large Image
Specifications Sheets
 
 
SHC1041 - Specification Sheet
Attachments
 
 
SHC1041 - Specification Sheet
Other Links
 
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
Features
Material
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Yellow
Color Code
YELLOW
Dimensions and Weight
Size
F4
Descriptions
Description
CORDCON, STR ML, .63-.75", 1", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 1 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 1", Aluminum
Short Description
Cord Connector, Aluminum, .75-.88", 1"
Special Features
Aluminum Cord Connector Provides Durable Performance
extra long description
HWDK SHC1041 CORDCON, STR ML, .63-.
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;15 PK
pallet quantity
4725
Manufacturer Information
Manufacturers Part Number
SHC1041
Model
SHC
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200415
UPC
783585200415
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.25 lb/EA
Weight per each
0.044
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
Mounting
Locknut or Tapped Opening
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1041.
Jump To:

Cross Referenced

These items are similar to SHC1041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1041 Hubbell Wiring Device-Kellems 00783585200415
SHC1042 Hubbell Wiring Device-Kellems 00783585200422
SR-1007 O-Z Gedney 00783126507904
RSR-314 Remke 00785411113142
CG-62100 Appleton Electric 00781381191753
2545 Thomas & Betts 00786210025452
DB-33 Thomas & Betts n/a
772-42 Bridgeport Fittings 00781747772428
CG100-750 Eaton Crouse-Hinds 00784564001054
3704-2 Raco 00050169370421

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?