SHC1038 - Cordcon, STR ML, .75-.88", 3/4", Alu

WDK

  • $13.84 (Each)
  • $13.84 (Each)

  • $415.20 (Per 30)
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
SHC1038
Manufacturer
WDK
Manufacturer's Part Number
SHC1038
Description
Cordcon, STR ML, .75-.88", 3/4", Alu
Cord Connector, Orchid, Aluminum, SHC Model, F3 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200385 / 0783585200385 / 00783585200385
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Standard Packaging
$415.20 (Per 30)
Resources
Images
 
 
SHC1038 - Small Image
 
SHC1038 - Large Image
 
SHC1038 - Large Image
 
SHC1038 - Large Image
Specifications Sheets
 
 
SHC1038 - Specification Sheet
Attachments
 
 
SHC1038 - Specification Sheet
Other Links
 
 
SHC1038 - Other
 
SHC1038 - Other
 
SHC1038 - Other
 
SHC1038 - Other
 
SHC1038 - Other
 
SHC1038 - Other
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
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Orchid
Color Code
Orchid
Dimensions and Weight
Size
F3
Descriptions
Description
CORDCON, STR ML, .75-.88", 3/4", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Orchid, Aluminum, SHC Model, F3 Size, 0.75 to 0.88 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 3/4", Aluminum
Short Description
Cord Connector, Aluminum, F3, .75-.88", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance
extra long description
HWDK SHC1038 CORDCON, STR ML, .75-.
Additional Information
Cable/Cord Size
0.75 to 0.88 in;19 to 22.2 mm
Enclosure Type
NEMA 4/4X/12/13
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Connection Type
Straight Male
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;30 PK
pallet quantity
9450
Manufacturer Information
Manufacturers Part Number
SHC1038
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200385
UPC
783585200385
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.109
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1038.
Jump To:

Cross Referenced

These items are similar to SHC1038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-7575-S Appleton Electric 00781381449410
CG75-850 Eaton Crouse-Hinds 00784564001023
SHC-1038 Hubbell Wiring Device-Kellems 00783585200385
3703-5 Raco 00050169370353
2536 Thomas & Betts 00786210025360
75B850 Topaz 00751338103108
RSR-2314 Remke 00785411163147
CG-7575S Appleton Electric 78138144941
73031204 Hubbell Wiring Device-Kellems 00783585330044

* All prices subject to change.

Begin Live Chat