SHC1036 - Cordcon, F-3, STR ML, .50-.63", 3/4", Alu

WDK

  • $13.84 (Each)
  • $13.84 (Each)

  • $415.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SHC1036
Manufacturer
WDK
Manufacturer's Part Number
SHC1036
Description
Cordcon, F-3, STR ML, .50-.63", 3/4", Alu
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 3/4", Aluminum
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200361 / 0783585200361 / 00783585200361
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Standard Packaging
$415.20 (Per 30)
Resources
Images
 
 
SHC1036 - Small Image
 
SHC1036 - Large Image
Attachments
 
 
SHC1036 - Specification Sheet
Other Links
 
 
SHC1036 - Other
 
SHC1036 - Other
 
SHC1036 - Other
 
SHC1036 - Other
 
SHC1036 - Other
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Color Code
BROWN
Dimensions and Weight
Size
3/4" NPT
Descriptions
Description
CORDCON, F-3,STR ML, .50-.63", 3/4", ALU
Product Type
Cordcon, F-3, STR ML, .50-.63", 3/4", Alu
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1036 CORDCON, F-3,STR ML, .
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 3/4", Aluminum
Special Features
Standard Product
Additional Information
pallet quantity
9600
Manufacturer Information
Manufacturers Part Number
SHC1036
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585200361
UPC
783585200361
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.023
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 3
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SHC1036.

Cordcon, F-3, STR ML, .50-.63", 3/4", Alu
  • Our Part #: SCH1036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.84)
SCH1036 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1036 Hubbell Wiring Device-Kellems 00783585200361
RSR-210 Remke 00785411112107
RSR-2310 Remke 00785411163109
CG-5075 Appleton Electric 00781381191456
DB-6 Thomas & Betts 00783786717217

* All prices subject to change.

false