SHC1024 - Cord Conn, STR ML, .50-.63", 1/2", Alum

WDK

  • $10.07 (Each)
  • $10.07 (Each)

  • $503.50 (Per 50)
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
SHC1024
Manufacturer
WDK
Manufacturer's Part Number
SHC1024
Description
Cord Conn, STR ML, .50-.63", 1/2", Alum
Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.62 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200248 / 0783585200248 / 00783585200248
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.07 (Each)
Standard Packaging
$503.50 (Per 50)
Resources
Images
 
 
SHC1024 - Small Image
 
SHC1024 - Large Image
Attachments
 
 
SHC1024 - Specification Sheet
Other Links
 
 
SHC1024 - Other
 
SHC1024 - Other
 
SHC1024 - Other
 
SHC1024 - Other
 
SHC1024 - Other
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
Machined Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Brown
Color Code
BROWN
Dimensions and Weight
Size
F2
Descriptions
Description
CORD CONN, STR ML, .50-.63", 1/2", ALUM
Product Type
Cord Connector
Long Description
Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.62 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Short Description
Cord Connector, Machined Aluminum, F2, .50-.63", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1024 CORD CONN, STR ML, .50
Additional Information
Cable/Cord Size
0.5 to 0.62 in;12.7 to 15.9 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F
Maximum Operating Temperature
+225 °F
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
16000
Manufacturer Information
Manufacturers Part Number
SHC1024
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200248
UPC
783585200248
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1024.
Jump To:

Similar Items

Similar items are close alternatives to SHC1024, though they may not be 100% alike.

Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);N...
  • Our Part #: ZS109
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS109
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($440.50) ·
ZS109 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.81

Each

QTY:
Each
Add
Cord Grip, Alum, 1/2" NPT, Cable Range .562 - .625, Form Size 2
  • Our Part #: RSR110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-110
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.30) ·
RSR110 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.30

Each

QTY:
Each
Add
Cord Grip, Alum, 1/2" NPT, Cable Range .500 - .562, Form Size 2
  • Our Part #: RSR109
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-109
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RSR109 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat