SCH1038CR - Cordcon, STR ML, .75-.88", 3/4", Nyl, Gy

Wiring Device-Kellems

  • $12.19 (Each)
  • $12.19 (Each)
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
SCH1038CR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SHC1038CR
Description
Cordcon, STR ML, .75-.88", 3/4", Nyl, Gy
Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 3/4", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208107 / 0783585208107 / 00783585208107
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.19 (Each)
Resources
Images
 
 
SCH1038CR - Small Image
 
SCH1038CR - Large Image
 
SCH1038CR - Large Image
Attachments
 
 
SCH1038CR - Specification Sheet
Other Links
 
 
SCH1038CR - Other
 
SCH1038CR - Other
 
SCH1038CR - Other
 
SCH1038CR - Other
 
SCH1038CR - Other
 
SCH1038CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Gray
Color Code
Orchid
Dimensions and Weight
Size
3/4" NPT
Descriptions
Description
CORDCON, STR ML, .75-.88", 3/4", NYL, GY
Product Type
Cordcon, STR ML, .75-.88", 3/4", Nyl, Gy
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1038CR CORDCON, STR ML, .75
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 3/4", Nylon
Special Features
Standard Product
Additional Information
pallet quantity
7875
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SHC1038CR
series
Standard Duty
GTIN
00783585208107
UPC
783585208107
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 3
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCH1038CR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SCH1038CR.

Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 3/4", Nylon
  • Our Part #: SHC1038CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1038CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($304.75) ·
SHC1038CR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SCH1038CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1038-CR Hubbell Wiring Device-Kellems 00783585208107
RSP-213 Remke 00785411413396
5544 Woodhead 00786788721275

* All prices subject to change.

Begin Live Chat