P050NGYA - STR Male L/T Conn, 1/2", NM, Gy

WDK

  • $2.78 (Each)
  • $2.78 (Each)

  • $69.50 (Per 25)

In-Stock: 50 available (check your location)
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
P050NGYA
Manufacturer
WDK
Manufacturer's Part Number
P050NGYA
Description
STR Male L/T Conn, 1/2", NM, Gy
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquidtightsystem, Straight Male Liquid Tight Connector, 1/2", Non-Metallic, Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585339139 / 0783585339139 / 00783585339139
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$69.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Images
 
 
P050NGYA - Large Image
 
P050NGYA - Small Image
Attachments
 
 
P050NGYA - Specification Sheet
Other Links
 
 
P050NGYA - Other
 
P050NGYA - Other
 
P050NGYA - Other
 
P050NGYA - Other
 
P050NGYA - Other
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
STR MALE L/T CONN, 1/2", NM, GY
Features
Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight — PolyTuff® I conduit and PolyTuff® II tubing —feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommoda
Product Type
STR Male L/T Conn, 1/2", NM, Gy
extra long description
HWDK P050NGYA STR MALE L/T CONN, 1/
Long Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 1/2", Non-Metallic, Gray
Manufacturer Information
Manufacturers Part Number
P050NGYA
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585339139
UPC
783585339139
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Packaging
Weight per each
0.022
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Distribution Centers

Location Stock Available
Springdale
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat