IN430DM - PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male

WDK

  • $261.42 (Each)
  • $261.42 (Each)

  • $2,614.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
IN430DM
Manufacturer
WDK
Manufacturer's Part Number
IN430DM
Description
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 30A 4-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420257 / 0783585420257 / 00783585420257
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.42 (Each)
Standard Packaging
$2,614.20 (Per 10)
Resources
Images
 
 
IN430DM - Small Image
 
IN430DM - Large Image
Attachments
 
 
IN430DM - Specification Sheet
Other Links
 
 
IN430DM - Other
 
IN430DM - Other
Features
Wire Size
#12 to #10
Voltage Rating
3 Phase 250 VAC
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 30A 4-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
extra long description
HWDK IN430DM PS,IEC,REP INT,4W, 30A
Description
PS,IEC,REP INT,4W, 30A 250/480/600V,MALE
Additional Information
pallet quantity
2640
Dielectric Strength
Withstands 3000V Minimum in
Manufacturer Information
Manufacturers Part Number
IN430DM
series
Accessories
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585420257
UPC
783585420257
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
HBL430P9W, HBL430B9W, HBL430P7W, HBL430B7W, HBL430P5W, HBL430B5W, HBL432P6W, HBL432B6W, HBL432P3W, HBL432B3W
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
You must have an account to view stock levels
There were no add-on items found for IN430DM.

* All prices subject to change.