IG5362I - Dup RCPT, Ig, 20A 125V, 5-20R, Iv

Wiring Device-Kellems

  • $46.54 (Each)
  • $46.54 (Each)

  • $465.40 (Per 10)
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
IG5362I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IG5362I
Description
Dup RCPT, Ig, 20A 125V, 5-20R, Iv
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585876887 / 0783585876887 / 00783585876887
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.54 (Each)
Standard Packaging
$465.40 (Per 10)
Resources
Images
 
 
IG5362I - Small Image
 
IG5362I - Large Image
Attachments
 
 
IG5362I - Specification Sheet
Other Links
 
 
IG5362I - Other
 
IG5362I - Other
 
IG5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Material
Nylon
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Product Type
Dup RCPT, Ig, 20A 125V, 5-20R, Iv
Description
DUP RCPT, IG, 20A 125V, 5-20R, IV
extra long description
HWDK IG5362I DUP RCPT, IG, 20A 125V
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
Special Features
Isolated Ground
Long Description
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
IG5362I
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00783585876887
UPC
783585876887
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Standard Duplex
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. WC596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362I.
Jump To:

Similar Items

Similar items are close alternatives to IG5362I, though they may not be 100% alike.

Straight Blade Devices, Isolated Ground, Receptacles, Duplex, Commercial/Industr...
  • Our Part #: IG5362R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IG5362R
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
IG5362R - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 1...
  • Our Part #: IG5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.12) · 100 ($1,291.17) ·
IG5362I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.91

Each

QTY:
Each
Add
DUP RCPT, IG, 15A 125V, 5-15R, IV
  • MFR Part #: IG5262I
  • GTIN: 00783585756547
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, OR
  • MFR Part #: IG5362
  • GTIN: 00783585778402
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, GY
  • MFR Part #: IG5362GY
  • GTIN: 00783585876870
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, WH
  • MFR Part #: IG5362W
  • GTIN: 00783585960111
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to IG5362I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362IGI Bryant Electric 00781786005310
IG5362V Eaton Wiring Devices 00032664571510
CR5352IGI Hubbell Wiring Device-Kellems 00783585387161
IG5362I Hubbell Wiring Device-Kellems 00783585876887
5362-IGI Leviton 00078477053263
82160 Morris 00601986821605
IG5362I Legrand Pass & Seymour 00785007045338
5362-IGI Bryant Electric n/a
CR20IGI Bryant Electric 00781786734784
IG8300V Eaton Wiring Devices 00032664560439
IG6300-I Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat