HBLDS60100RS - Rep Disco Switch, 60A,

Wiring Device-Kellems

  • $616.32 (Each)
  • $616.32 (Each)

  • $6,163.20 (Per 10)

In-Stock: 0 available locally (Texarkana, TX) (change location)
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
HBLDS60100RS
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS60100RS
Description
Rep Disco Switch, 60A,
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955216 / 0783585955216 / 00783585955216
Weight per unit
0.453 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$616.32 (Each)
Standard Packaging
$6,163.20 (Per 10)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
HBLDS60100RS - Small Image
 
HBLDS60100RS - Large Image
Attachments
 
 
HBLDS60100RS - Specification Sheet
Other Links
 
 
HBLDS60100RS - Other
 
HBLDS60100RS - Other
 
HBLDS60100RS - Other
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
Rep Disco Switch, 60A,
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, 60A 600V AC, Screw Terminals, Gray
extra long description
HWDK HBLDS60100RS REP DISCO SWITCH,
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Description
REP DISCO SWITCH, 60A,
Manufacturer Information
Manufacturers Part Number
HBLDS60100RS
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585955216
UPC
783585955216
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
0.453
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HBLDS60100RS.
Jump To:

Cross Referenced

These items are similar to HBLDS60100RS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
60002FWD Bryant Electric 00781786631717
AHBRS60ANF Eaton Wiring Devices 00040893631813
HBL7862FWD Hubbell Wiring Device-Kellems 00783585202891
HBLDS60100RS Hubbell Wiring Device-Kellems 00783585955216
MS602-FW Leviton 00078477093610

* All prices subject to change.

Begin Live Chat