HBLDS3SSR - Sloped Disconnect, 30A Unfused, 4X, SS

Wiring Device-Kellems

  • $1112.24 (Each)
  • $1,112.24 (Each)
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
HBLDS3SSR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3SSR
Description
Sloped Disconnect, 30A Unfused, 4X, SS
Enclosure Switch, 3 Poles, 30 A, 600 V, Stainless Steel (Sloped Top) Material, Red (Lever), Lever Actuator, Feet Are Fixed Mount, 5.41 In (L) X 4.5 In (W) X 8.6 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585541549 / 0783585541549 / 00783585541549
Weight per unit
4.967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,112.24 (Each)
Resources
Images
 
 
HBLDS3SSR - Small Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
 
HBLDS3SSR - Large Image
Specifications Sheets
 
 
HBLDS3SSR - Specification Sheet
Attachments
 
 
HBLDS3SSR - Specification Sheet
Other Links
 
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
 
HBLDS3SSR - Other
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
Stainless Steel (Sloped Top)
Current Rating
30;30
Voltage Rating
600
connection
Pressure Screw Terminals
Number of Phases
Three
Poles
Three Pole
Material, Color, and Finish
Color
Red (Lever)
Dimensions and Weight
Size
8.6 in x 5.41 in x 4.92 in
Descriptions
Description
SLOPED DISCONNECT, 30A UNFUSED, 4X, SS
Product Type
Enclosure Switch
Long Description
Enclosure Switch, 3 Poles, 30 A, 600 V, Stainless Steel (Sloped Top) Material, Red (Lever), Lever Actuator, Feet are Fixed Mount, 5.41 in (L) x 4.5 in (W) x 8.6 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature
Features
Disconnect Switches, Sloped Enclosure, 30A 600V AC, Non-Fused, NEMA 4X, Stainless Steel
Short Description
Enclosure Switch, 3 Poles, 600V, Red (Lever)
Special Features
Non-Fused
extra long description
HWDK HBLDS3SSR SLOPED DISCONNECT, 3
Additional Information
actuator type
Lever
Mounting Type
Feet are Fixed Mount
dimensions
5.41 in (L) x 4.5 in (W) x 8.6 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
NSF;IP69K;cULus Listed
package quantity
1 ct
Power Rating
18000
terminals
Terminal Screws
Enclosure Type
Type 4X, IP69k
pallet quantity
100
Manufacturer Information
Manufacturers Part Number
HBLDS3SSR
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585541549
UPC
783585541549
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
4.967
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Commercial;Industrial
Temperature Rating
Minimum Continuous -40 Deg C without Impact
Mounting
Screw Mount
standard
UL508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat