HBL5669C - Conn, 15A 250V, 6-15R, B/W

WDK

  • $43.84 (Each)
  • $43.84 (Each)

  • $438.40 (Per 10)
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
HBL5669C
Manufacturer
WDK
Manufacturer's Part Number
HBL5669C
Description
Conn, 15A 250V, 6-15R, B/W
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 250V, 6-15R, Black and White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585175805 / 0783585175805 / 00783585175805
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.84 (Each)
Standard Packaging
$438.40 (Per 10)
Resources
Images
 
 
HBL5669C - Small Image
 
HBL5669C - Large Image
Attachments
 
 
HBL5669C - Specification Sheet
Other Links
 
 
HBL5669C - Other
 
HBL5669C - Other
 
HBL5669C - Other
 
HBL5669C - Other
 
HBL5669C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2-Pole
Current Rating
15
Voltage Rating
250
Number of Conductors
3-Wire Grounding
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.78 in x 1.53 in x 1.53 in
Descriptions
Product Type
Conn, 15A 250V, 6-15R, B/W
Description
CONN, 15A 250V, 6-15R, B/W
Long Description
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 250V, 6-15R, Black and White, Single Pack.
Special Features
Standard Product
extra long description
HWDK HBL5669C CONN, 15A 250V, 6-15R
Additional Information
pallet quantity
4000
Manufacturer Information
Manufacturers Part Number
HBL5669C
series
Insulgrip®
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585175805
UPC
783585175805
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5669C.
Jump To:

Similar Items

Similar items are close alternatives to HBL5669C, though they may not be 100% alike.

Straight Blade Device Connector Body, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/Wh...
  • Our Part #: HBL5469C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5469C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($520.00) ·
HBL5469C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.00

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 15A 250V
  • Our Part #: PS5669X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5669-X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($418.78) · 50 ($2,093.90) ·
PS5669X - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5669C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5669N Eaton Wiring Devices 00040893021607
6669 Eaton Wiring Devices 00040893023465
1614C Ericson 00782862587522
HBL5669C Hubbell Wiring Device-Kellems 00783585175805
1549 Leviton 00078477848159
5669BK Legrand Pass & Seymour 00785007566932
PS5669X Legrand Pass & Seymour 00785007237177
5669 Woodhead 00786788703080
5669B Bryant Electric 00781786174276
AH5669 Eaton Wiring Devices 00032664737602
66221-BK Enerlites 00883951417390
5669-C Leviton 00078477795620
PS615CCLB Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat