HBL4760ST - LKG SGL RCPT, 15A 277V, L7-15R, BR, ST

Wiring Device-Kellems

  • $35.14 (Each)
  • $35.14 (Each)

  • $1,757.00 (Per 50)
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
HBL4760ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4760ST
Description
LKG SGL RCPT, 15A 277V, L7-15R, BR, ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Flush Receptacle, 15A 277V Ac, 2-Pole 3-Wire Grounding, L7-15R, Screwless Terminal, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585719610 / 00783585719610
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.14 (Each)
Carton
$1,757.00 (Per 50)
Standard Packaging
$35.14 (Each)
Resources
Images
 
 
HBL4760ST - Large Image
 
HBL4760ST - Large Image
 
HBL4760ST - Large Image
 
HBL4760ST - Small Image
Attachments
 
 
HBL4760ST - Specification Sheet
Other Links
 
 
HBL4760ST - Other
 
HBL4760ST - Other
 
HBL4760ST - Other
 
HBL4760ST - Other
 
HBL4760ST - Other
 
HBL4760ST - Other
 
HBL4760ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Poles
2
Number of Wires
3
Voltage Rating
277 VAC
connection
EdgeConnect™ Screwless Termination
Material
Nylon
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
LKG SGL RCPT, 15A 277V, L7-15R, BR, ST
Product Type
LKG SGL RCPT, 15A 277V, L7-15R, BR, ST
extra long description
HWDK HBL4760ST LKG SGL RCPT, 15A 27
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screwless Terminal, Black
Special Features
EdgeConnect™ Technology, Screwless Termination
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4760ST
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
GTIN
00783585719610
UPC
783585719610
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.15
Carton
50
Package
1
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Industrial
environmental conditions
IP20 Suitability
nema rating
L7-15R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL4760ST.
Jump To:

Similar Items

Similar items are close alternatives to HBL4760ST, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 277V Ac, ...
  • Our Part #: HBL4760
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4760
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($358.50) ·
HBL4760 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat