HBL4729C - LKG Conn, 15A 125V, L5-15R, B/W

WDK

  • $40.16 (Each)
  • $40.16 (Each)

  • $401.60 (Per 10)
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
HBL4729C
Manufacturer
WDK
Manufacturer's Part Number
HBL4729C
Description
LKG Conn, 15A 125V, L5-15R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585171357 / 0783585171357 / 00783585171357
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.16 (Each)
Standard Packaging
$401.60 (Per 10)
Resources
Images
 
 
HBL4729C - Small Image
 
HBL4729C - Large Image
Attachments
 
 
HBL4729C - Specification Sheet
Other Links
 
 
HBL4729C - Other
 
HBL4729C - Other
 
HBL4729C - Other
 
HBL4729C - Other
 
HBL4729C - Other
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
125
amperage rating
15
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Current Rating
15
Number of Conductors
2
Poles
2-Pole
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
1.53 in x 1.53 in x 2.78 in
Descriptions
Product Type
LKG Conn, 15A 125V, L5-15R, B/W
Description
LKG CONN, 15A 125V, L5-15R, B/W
extra long description
HWDK HBL4729C LKG CONN, 15A 125V, L
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
HBL4729C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585171357
UPC
783585171357
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.084
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL4729C.
Jump To:

Similar Items

Similar items are close alternatives to HBL4729C, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A ...
  • Our Part #: HBL4779C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4779C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($430.70) ·
HBL4779C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.07

Each

QTY:
Each
Add
Turnlok Registered Connector 3-Wire 15A 125a
  • Our Part #: PSL515C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PSL515-C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,687.90) ·
PSL515C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.76

Each

QTY:
Each
Add
LKG CONN, 15A 250V, L6-15R, B/W
  • MFR Part #: HBL4579C
  • GTIN: 00783585170107
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL4729C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4732NC Bryant Electric 00781786010055
4731N Eaton Wiring Devices 00040893679204
1620C Ericson 00782862587607
HBL4729C Hubbell Wiring Device-Kellems 00783585171357
4729 Woodhead 00786788705060
4729-C Leviton 00078477795521

* All prices subject to change.

Begin Live Chat