HBL320C4W - PS, IEC, Conn, 2P3W, 20A 125V, 4X/69K

WDK

  • $271.67 (Each)
  • $271.67 (Each)

  • $2,716.70 (Per 10)
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
HBL320C4W
Manufacturer
WDK
Manufacturer's Part Number
HBL320C4W
Description
PS, IEC, Conn, 2P3W, 20A 125V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 20A 125V Ac, 2-Pole 3-Wire Grounding, Terminal Screws, Yellow, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585403304 / 0783585403304 / 00783585403304
Weight per unit
1.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.67 (Each)
Standard Packaging
$2,716.70 (Per 10)
Resources
Images
 
 
HBL320C4W - Small Image
 
HBL320C4W - Large Image
Attachments
 
 
HBL320C4W - Specification Sheet
Other Links
 
 
HBL320C4W - Other
 
HBL320C4W - Other
 
HBL320C4W - Other
 
HBL320C4W - Other
 
HBL320C4W - Other
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
125
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Conductors
3-Wire Grounding
Material
COMPOSITE
insulation
Insulated Body
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard
Descriptions
Description
PS, IEC, CONN, 2P3W, 20A 125V,4X/69K
Product Type
PS, IEC, Conn, 2P3W, 20A 125V, 4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 20A 125V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Yellow, Watertight
Special Features
Watertight
extra long description
HWDK HBL320C4W PS, IEC, CONN, 2P3W,
Additional Information
pallet quantity
320
Manufacturer Information
Manufacturers Part Number
HBL320C4W
series
HBL Heavy Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585403304
UPC
783585403304
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Connector Body
Packaging
Weight per each
1.097
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed, File E146033
Application
High Ampacity Connections
nema rating
Non-NEMA
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL320C4W.
Jump To:

Cross Referenced

These items are similar to HBL320C4W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
320C4W Bryant Electric 00781786250291
AH320C4W Eaton Wiring Devices 00032664732607
CD320C4W Eaton Wiring Devices 00040893693071
HBL320C4W Hubbell Wiring Device-Kellems 00783585403304
320C4W Leviton 00078477838570
PS320C4W Legrand Pass & Seymour 00785007320688
320C4W Woodhead 00786788612368

* All prices subject to change.

Begin Live Chat