HBL2730 - LKG RCPT, 30A 3P 480V, L16-30R, BK

Wiring Device-Kellems

  • $88.80 (Each)
  • $88.80 (Each)

  • $888.00 (Per 10)

In-Stock: 17 available at other locations ( find a store with stock)
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
HBL2730
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2730
Description
LKG RCPT, 30A 3P 480V, L16-30R, BK
Single Receptacle, 30 A, 480 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585236155 / 00783585236155
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.80 (Each)
Standard Packaging
$888.00 (Per 10)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
0
All Stores
17
Resources
Images
 
 
HBL2730 - Small Image
 
HBL2730 - Large Image
 
HBL2730 - Large Image
 
HBL2730 - Large Image
Specifications Sheets
 
 
HBL2730 - Specification Sheet
Attachments
 
 
HBL2730 - Specification Sheet
Other Links
 
 
HBL2730 - Other
 
HBL2730 - Other
 
HBL2730 - Other
 
HBL2730 - Other
 
HBL2730 - Other
 
HBL2730 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Current Rating
30 A
Voltage Rating
480 V ac
Wire Size
#16 to #8
Wattage
14,400
Phase
3
Number of Wires
4-Wire
Poles
3-Pole
amperage rating
30
connection
Screw Terminal
Dimensions and Weight
Length
3.28 in
Width
1.7 in
Height
1.31 in
Size
3.28 in x 1.7 in x 1.31 in
Descriptions
Product Type
single Receptacle
Description
LKG RCPT, 30A 3P 480V, L16-30R, BK
Long Description
Single Receptacle, 30 A, 480 V ac, 3 Poles, 4 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.31 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, Nylon face, Back and side wire, Black.
Special Features
IP20
Short Description
Single Receptacle, 30 A, 480 VAC
extra long description
HWDK HBL2730 LKG RCPT, 30A 3P 480V,
Additional Information
Mounting Type
Screw Mount
Resistance Properties
Abuse Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;Federal Specification Wc-596
Made in USA
yes
Receptacle Type
Single
Compatible Wire Size
#12 to #8 AWG
Connection Type
Screw Terminal
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL2730
GTIN
00783585236155
UPC
783585236155
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight
0.2500 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd1;NEMA Wd5
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498;WR Rating
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
7 View Store

M-Z

Location Stock Available
Rogers
2 View Store
These alternate items can be purchased instead of HBL2730.
Jump To:

Similar Items

Similar items are close alternatives to HBL2730, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480...
  • Our Part #: AHCL1630R
  • Lubbock Availability: 2
  • Total Availability: In Stock
  • MFR Part #: AHCL1630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,541.50) ·
AHCL1630R - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.83

Each

QTY:
Each
Add
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire ...
  • MFR Part #: AHL1630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($864.50) · 50 ($4,322.50) ·
AHL1630R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$86.45

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 60...
  • MFR Part #: HBL2740
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL2740 - Hubbell Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compat...
  • Our Part #: L1630R
  • Plainview Availability: 5
  • Total Availability: In Stock
  • MFR Part #: L1630R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,506.21) ·
L1630R - Pass & Seymour/Legrand

Plainview Availability: In Stock

Total Availability: In Stock

Book Price

$90.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2730 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71630FR Bryant Electric 00781786697133
CWL1630R Eaton Wiring Devices 00040893669076
HBL2730 Hubbell Wiring Device-Kellems 00783585236155
2730 Leviton 00078477809655
L1630R Legrand Pass & Seymour 00785007163056
4976 Woodhead 00786788749767

* All prices subject to change.

Begin Live Chat