HBL2610ST - LKG RCPT, 30A 125V, L5-30R, BK, Spring T

Wiring Device-Kellems

  • $27.05 (Each)
  • $27.05 (Each)

  • $811.50 (Per 30)
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
HBL2610ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2610ST
Description
LKG RCPT, 30A 125V, L5-30R, BK, Spring T
30A, 125V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585569567 / 00783585569567
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.05 (Each)
Standard Packaging
$811.50 (Per 30)
Resources
Images
 
 
HBL2610ST - Small Image
 
HBL2610ST - Large Image
 
HBL2610ST - Large Image
 
HBL2610ST - Large Image
 
HBL2610ST - Large Image
Attachments
 
 
HBL2610ST - Specification Sheet
Other Links
 
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
 
HBL2610ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125 V
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Poles
2
Number of Wires
3
Wattage
3,750
insulation
False
Material
Nylon
connection
Spring Termination
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.47 in;Standard Sized Product
Descriptions
Product Type
LKG RCPT, 30A 125V, L5-30R, BK, Spring T
extra long description
HWDK HBL2610ST LKG RCPT, 30A 125V,
Description
LKG RCPT, 30A 125V, L5-30R, BK, SPRING T
Special Features
Twist-Lock Receptacle with Spring Termination
Long Description
30A, 125V EdgeConnect™ Twist-Lock® Receptacle with Spring Termination
Additional Information
pallet quantity
3060
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2610ST
GTIN
00783585569567
UPC
783585569567
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.139
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;UL Listed To UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2610ST.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of HBL2610ST.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.00) ·
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HBL2610ST, though they may not be 100% alike.

30A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
  • Our Part #: HBL2620ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2620ST
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($872.40) ·
HBL2620ST - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat