HBL2510 - LKG RCPT, 20A 3PH 120/208V, L21-20R, BK

WDK

  • $61.15 (Each)
  • $61.15 (Each)

  • $611.50 (Per 10)
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
HBL2510
Manufacturer
WDK
Manufacturer's Part Number
HBL2510
Description
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase Wye 120/208V Ac, 4-Pole 5-Wire Grounding, Nema L21-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235851 / 0783585235851 / 00783585235851
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.15 (Each)
Standard Packaging
$611.50 (Per 10)
Resources
Images
 
 
HBL2510 - Small Image
 
HBL2510 - Large Image
Attachments
 
 
HBL2510 - Specification Sheet
Other Links
 
 
HBL2510 - Other
 
HBL2510 - Other
 
HBL2510 - Other
 
HBL2510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
amperage rating
20
Current Rating
20
Phase
3
Voltage Rating
3 Phase WYE 120/208 VAC
Poles
4-Pole
Wattage
4,160
Number of Wires
5-Wire
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Product Type
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Description
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, NEMA L21-20R, Screw Terminal, Nylon face, Back and side wire, Black.
Special Features
Standard
extra long description
HWDK HBL2510 LKG RCPT, 20A 3PH 120/
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2510
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585235851
UPC
783585235851
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.086
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L21-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2510.
Jump To:

Similar Items

Similar items are close alternatives to HBL2510, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY...
  • Our Part #: AHCL2120R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL2120R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,273.50) ·
AHCL2120R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.47

Each

QTY:
Each
Add
Turnlok® Single Receptacle 5-Wire 20A 3-Phase 120/208V
  • Our Part #: L2120R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2120-R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,718.50) ·
L2120R - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.37

Each

QTY:
Each
Add
LKG RCPT, 20A 277/480V, L22-20R, BK
  • MFR Part #: HBL2520
  • GTIN: 00783585235875
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG RCPT, 20A 347/600V, L23-20R, BK
  • MFR Part #: HBL2530
  • GTIN: 00783585235899
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2510 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72120FR Bryant Electric 00781786701236
CWL2120R Eaton Wiring Devices 00040893669595
HBL2510 Hubbell Wiring Device-Kellems 00783585235851
L2120R Hubbell Wiring Device-Kellems 783585192741
2510 Leviton 00078477077207
L2120R Legrand Pass & Seymour 00785007212051

* All prices subject to change.

Begin Live Chat