HBL15W33A - Conn, W/Tight, 5-20R, 20A, 125V

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
HBL15W33A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL15W33A
Description
Conn, W/Tight, 5-20R, 20A, 125V
Straight Blade Thermoplastic Elastomer Watertight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131269 / 0783585131269 / 00783585131269
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL15W33A - Small Image
 
HBL15W33A - Large Image
Attachments
 
 
HBL15W33A - Specification Sheet
Other Links
 
 
HBL15W33A - Other
 
HBL15W33A - Other
 
HBL15W33A - Other
 
HBL15W33A - Other
Features
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Number of Conductors
3
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
CONN, W/TIGHT, 5-20R, 20A, 125V
Product Type
Conn, W/Tight, 5-20R, 20A, 125V
extra long description
HWDK HBL15W33A CONN, W/TIGHT, 5-20R
Long Description
Straight Blade Thermoplastic Elastomer Watertight, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Water-Tight
Additional Information
pallet quantity
1375
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL15W33A
series
Watertight Devices
GTIN
00783585131269
UPC
783585131269
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.258
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Water Tight
You must have an account to view stock levels
These alternate items can be purchased instead of HBL15W33A.
Jump To:

Similar Items

Similar items are close alternatives to HBL15W33A, though they may not be 100% alike.

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: HBL15W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL15W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,239.50)
HBL15W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.58

Each

QTY:
Each
Add
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs a...
  • Our Part #: 15W33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15W-33
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($345.40)
15W33 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.54

Each

QTY:
Each
Add
CONN, W/TIGHT, 6-20R, 20A, 250V
  • MFR Part #: HBL15W48
  • GTIN: 00783585131290
  • Manufacturer: WIRING DEVICE-KELLEMS
CONN, W/TIGHT, 5-20R, 20A, 125V, CL, WIR
  • MFR Part #: HBL15W33AWC
  • GTIN: 00783585580630
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL15W33A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W33 Eaton Wiring Devices 00040893630960
1612-CW6P Ericson 00782862824832
HBL15W33A Hubbell Wiring Device-Kellems 00783585131269
15W33 Leviton 00078477848265
15W33 Legrand Pass & Seymour 00785007114324
15W33 Woodhead 00786788711221

* All prices subject to change.