HBL1386I - Tog, 20A 120/277V, DPDT CNTR Off, Iv

WDK

  • $132.83 (Each)
  • $132.83 (Each)

  • $1,328.30 (Per 10)
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
HBL1386I
Manufacturer
WDK
Manufacturer's Part Number
HBL1386I
Description
Tog, 20A 120/277V, DPDT CNTR Off, Iv
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Double Pole Double Throw Center Off, 20A 120/277V Ac, Back and Side Wired, Ivory Toggle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585432663 / 0783585432663 / 00783585432663
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.83 (Each)
Standard Packaging
$1,328.30 (Per 10)
Resources
Images
 
 
HBL1386I - Small Image
 
HBL1386I - Large Image
Attachments
 
 
HBL1386I - Specification Sheet
Other Links
 
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
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
120-277
amperage rating
20
Current Rating
20
Poles
Double Pole
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.89 in
Descriptions
Product Type
Tog, 20A 120/277V, DPDT CNTR Off, Iv
Description
TOG, 20A 120/277V, DPDT CNTR OFF, IV
extra long description
HWDK HBL1386I TOG, 20A 120/277V, DP
Long Description
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole Double Throw Center Off, 20A 120/277V AC, Back and Side Wired, Ivory Toggle
Special Features
Maintained Contact
Additional Information
pallet quantity
4500
action
DPDT
Manufacturer Information
Manufacturers Part Number
HBL1386I
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585432663
UPC
783585432663
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.075
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL1386I.
Jump To:

Cross Referenced

These items are similar to HBL1386I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4922I Bryant Electric 00781786624092
2225V Eaton Wiring Devices 00032664429606
2226V Eaton Wiring Devices 00032664429804
HBL1385I Hubbell Wiring Device-Kellems 00783585432625
HBL1386I Hubbell Wiring Device-Kellems 00783585432663
1285 Leviton 00078477168226
1285-I Leviton 00078477168240
1286-I Leviton 00078477168301
1225 Legrand Pass & Seymour 00785007122503
1225I Legrand Pass & Seymour 00785007122510
1226I Legrand Pass & Seymour 00785007122619
4925I Bryant Electric 00781786658332

* All prices subject to change.

Begin Live Chat