CU300A - 120/277V Hmoss Control Unit

Wiring Device-Kellems

  • $135.15 (Each)
  • $135.15 (Each)

  • $6,757.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CU300A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CU300A
Description
120/277V Hmoss Control Unit
Switches and Lighting Control, 120/277 V, 150 Ma (Output), Occupancy Sensor, Ceiling Mount;Screw Mount, Thermoplastic Housing Material, Black, 3.69 In Length, 2.33 In Width, 1.36 In Height, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 LB/Ea
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585181004 / 00783585181004
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.15 (Each)
Standard Packaging
$6,757.50 (Per 50)
Resources
Images
 
 
CU300A - Small Image
 
CU300A - Large Image
 
CU300A - Large Image
 
CU300A - Large Image
Specifications Sheets
 
 
CU300A - Specification Sheet
Attachments
 
 
CU300A - Specification Sheet
Other Links
 
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
Features
Voltage Rating
120/277 V
Current Rating
150 mA (Output)
Material, Color, and Finish
Housing Material
Thermoplastic
Color
Black
Dimensions and Weight
Length
3.69 in
Height
1.36 in
Width
2.33 in
Size
3.69 in x 2.33 in x 1.36 in
Descriptions
Product Type
Switches and Lighting Control
Description
120/277V HMOSS CONTROL UNIT
Long Description
Switches and Lighting Control, 120/277 V, 150 mA (Output), Occupancy Sensor, Ceiling Mount;Screw Mount, Thermoplastic Housing Material, Black, 3.69 in Length, 2.33 in Width, 1.36 in Height, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 lb/EA
Features
Switches and Lighting Controls, Occupancy Sensors, H-Moss Control Unit, 120/277V AC 60HZ, For use with Ceiling and Wall Mounted Sensors
Short Description
Switches and Lighting Control, 120;277 V, Thermoplastic
Special Features
Plenum Rated
extra long description
HWDK CU300A 120/277V HMOSS CONTROL
Additional Information
Sensor Type
Occupancy Sensor
Mounting Type
Ceiling Mount;Screw Mount
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+104 °F;+40 °C
Standards Met
cULus Listed;UL Listed 916, 2043, 94-5VA;NEC(R) 2014 300.22(C)(3);ASHRAE 90.1 Compliant
package quantity
1 ct
supply voltage
120/277V AC V
pallet quantity
2000
operating cycles
6,000
load
True
connector
Wire Leads
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CU300A
sub brand
HMOSS
series
Dual;Passive Infrared;Ultrasonic
GTIN
00783585181004
UPC
783585181004
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessories
Packaging
Weight
0.35 lb/EA
Weight per each
0.245
Carton
1
Package
50
Uses, Certifications, and Standards
Application
24V DC Sensors
standard
ASHRAE 90.1 Compliant;cULus Listed To UL916;UL2043 Plenum Rated Per NEC® 2014 300.22(C)(3)
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
You must have an account to view stock levels
These alternate items can be purchased instead of CU300A.
Jump To:

Cross Referenced

These items are similar to CU300A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OMNIDT2000RP Hubbell Building Automation 00640181402912
ATD2000CRP Hubbell Wiring Device-Kellems 00783585392400
CU300A Hubbell Wiring Device-Kellems 00783585181004
UVPP Hubbell Wiring Device-Kellems 00640181801685
OSC20-M0W Leviton 00078477180136
MP20 Lithonia Lighting 00745975809585
PP20 Lithonia Lighting 00745975809592
PWP120277 Legrand Pass & Seymour 00785007197808
A120CP WattStopper 00754182520015
A277CP WattStopper 00754182521012
DT-205 WattStopper 00754182914227
DT-300 WattStopper 00754182913824
DT-355 WattStopper 00754182913848
DT205 WattStopper n/a
DT355 WattStopper n/a
CM120 Bryant Electric 00781786155268
CM120277 Bryant Electric n/a
CM277 Bryant Electric 00781786155282
16773CBX Leviton n/a

* All prices subject to change.