CS8364C - Locking Conn, 50A 3PH 250V, 3P4W

Wiring Device-Kellems

  • $190.76 (Each)
  • $190.76 (Each)

  • $1,907.60 (Per 10)
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
CS8364C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8364C
Description
Locking Conn, 50A 3PH 250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585829104 / 0783585829104 / 00783585829104
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.76 (Each)
Standard Packaging
$1,907.60 (Per 10)
Resources
Images
 
 
CS8364C - Small Image
 
CS8364C - Large Image
Attachments
 
 
CS8364C - Specification Sheet
Other Links
 
 
CS8364C - Other
 
CS8364C - Other
 
CS8364C - Other
 
CS8364C - Other
 
CS8364C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
amperage rating
50
Voltage Rating
3-Phase Delta 250
Poles
3-Pole
Current Rating
50
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
6.50 in x 2.56 in x 2.50 in
Descriptions
Product Type
Locking Conn, 50A 3PH 250V, 3P4W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
extra long description
HWDK CS8364C LOCKING CONN, 50A 3PH
Description
LOCKING CONN, 50A 3PH 250V, 3P4W
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Special Features
Standard Product
Additional Information
pallet quantity
1190
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8364C
GTIN
00783585829104
UPC
783585829104
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8364C.
Jump To:

Cross Referenced

These items are similar to CS8364C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8364 Bryant Electric 781786538160
CS8364EX Eaton Wiring Devices 00032664663932
CS8364C Hubbell Wiring Device-Kellems 00783585829104
CS8364C Leviton 00078477326398
CS8364 Legrand Pass & Seymour 00785007836400

* All prices subject to change.

Begin Live Chat