CS8165C - Locking Plug, 50A 480V, 3P4W

Wiring Device-Kellems

  • $151.94 (Each)
  • $151.94 (Each)

  • $1,519.40 (Per 10)
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
CS8165C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8165C
Description
Locking Plug, 50A 480V, 3P4W
Locking Device Plug, 50 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585828442 / 0783585828442 / 00783585828442
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.94 (Each)
Standard Packaging
$1,519.40 (Per 10)
Resources
Images
 
 
CS8165C - Small Image
 
CS8165C - Large Image
 
CS8165C - Large Image
Specifications Sheets
 
 
CS8165C - Specification Sheet
Attachments
 
 
CS8165C - Specification Sheet
Other Links
 
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
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
Nylon (Housing);Polyester (Blade Holder, Cord Grip);Brass (Blades);Stainless Steel (Shell);Stainless Steel (Terminal Screws )
Terminal Type
Screw
Wire Size
#8 to #4 AWG (Stranded Copper)
Current Rating
50 A
Voltage Rating
480 V ac
Wattage
24
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
2.563 in;65.1 mm
Length
6.375 in;161.9 mm
Size
6.37 in x 2.56 in x 2.56 in
Descriptions
Product Type
Locking Device Plug
Special Features
External Cord Clamp Provides Maximum Strain Relief;Box Terminal With Hex Socket Threaded Slug, Permits High Clamping Pressure On Conductors Without Damaging Strands
Long Description
Locking Device Plug, 50 A, 480 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 in Diameter, Cord Mounted, 6.375 in Length, #8 to #4 AWG (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Plug, 50A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Short Description
Locking Device Plug, 50 A, 480 VAC, Black/White
extra long description
HWDK CS8165C LOCKING PLUG, 50A 480V
Description
LOCKING PLUG, 50A 480V, 3P4W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Heat Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
1360
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS8165C
GTIN
00783585828442
UPC
783585828442
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
1.25 lb
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8165C.
Jump To:

Cross Referenced

These items are similar to CS8165C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8165 Bryant Electric 781786831117
CS8165 Eaton Wiring Devices 00040893679693
CS8165EX Eaton Wiring Devices 00032664663901
CS8165C Hubbell Wiring Device-Kellems 00783585828442
CS8165EX Hubbell Wiring Device-Kellems n/a
CS8165C Leviton 00078477326343
CS8165 Legrand Pass & Seymour 00785007816501
CS8165N Eaton Wiring Devices 00040893673271

* All prices subject to change.

Begin Live Chat