CS8164C - Locking Conn, 50A 480V, 3P4W

Wiring Device-Kellems

  • $190.76 (Each)
  • $190.76 (Each)

  • $1,907.60 (Per 10)
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
CS8164C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8164C
Description
Locking Conn, 50A 480V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585828428 / 0783585828428 / 00783585828428
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.76 (Each)
Standard Packaging
$1,907.60 (Per 10)
Resources
Images
 
 
CS8164C - Small Image
 
CS8164C - Large Image
Attachments
 
 
CS8164C - Specification Sheet
Other Links
 
 
CS8164C - Other
 
CS8164C - Other
 
CS8164C - Other
 
CS8164C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Voltage Rating
3-Phase Delta 480
Poles
3-Pole
Number of Conductors
4
amperage rating
50
Current Rating
50
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
6.50 in x 2.56 in x 2.50 in
Descriptions
Product Type
Locking Conn, 50A 480V, 3P4W
extra long description
HWDK CS8164C LOCKING CONN, 50A 480V
Description
LOCKING CONN, 50A 480V, 3P4W
Features
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Special Features
Standard Product
Additional Information
pallet quantity
1190
Manufacturer Information
Manufacturers Part Number
CS8164C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585828428
UPC
783585828428
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8164C.
Jump To:

Cross Referenced

These items are similar to CS8164C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8164 Bryant Electric 781786831100
CS8164 Eaton Wiring Devices 00040893681627
CS8164EX Eaton Wiring Devices 00032664663895
CS8164C Hubbell Wiring Device-Kellems 00783585828428
CS8164C Leviton 00078477326350
CS8164 Legrand Pass & Seymour 00785007816402
CS8164N Eaton Wiring Devices 00040893673240

* All prices subject to change.

Begin Live Chat