CS320BK - Switch, Spec, 3W, 20A 120/277V, BK

Wiring Device-Kellems

  • $10.29 (Each)
  • $10.29 (Each)

  • $102.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CS320BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320BK
Description
Switch, Spec, 3W, 20A 120/277V, BK
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired, Black Toggle.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585189185 / 00783585189185
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Standard Packaging
$102.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
CS320BK - Small Image
 
CS320BK - Large Image
Attachments
 
 
CS320BK - Specification Sheet
Other Links
 
 
CS320BK - Other
 
CS320BK - Other
 
CS320BK - Other
 
CS320BK - Other
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
insulation
False
Material
Nylon
connection
Side Wired Only
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, SPEC, 3W, 20A 120/277V, BK
Product Type
Switch, Spec, 3W, 20A 120/277V, BK
extra long description
HWDK CS320BK SWITCH, SPEC, 3W, 20A
Long Description
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle.
Special Features
Standard Product
Additional Information
pallet quantity
4050
operating cycles
50,000
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CS320BK
series
General Purpose
GTIN
00783585189185
UPC
783585189185
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Spec Grade
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CS320BK.
Jump To:

Cross Referenced

These items are similar to CS320BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BLK Bryant Electric 00781786733299
CS320BK Eaton Wiring Devices 00032664555022
CS320BK Hubbell Wiring Device-Kellems 00783585189185
CS320-2E Leviton 00078477073063

* All prices subject to change.