CS120I - Switch CG SP 20A 120/277V Iv

Wiring Device-Kellems

  • $12.28 (Each)
  • $12.28 (Each)

  • $122.80 (Per 10)

In-Stock: 167 available at other locations ( find a store with stock)
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
CS120I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120I
Description
Switch CG SP 20A 120/277V Iv
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585901152 / 0783585901152 / 00783585901152
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.28 (Each)
Carton
$122.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
167
Resources
Other Links
 
 
CS120I - Other
 
CS120I - Other
 
CS120I - Other
 
CS120I - Other
Images
 
 
CS120I - Small Image
 
CS120I - Large Image
 
CS120I - Large Image
Attachments
 
 
CS120I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Side Wired Only
Current Rating
20 A
Insulation
False
Material
Thermoplastic (Body);Nylon (Toggle)
Poles
Single Pole
Voltage Rating
120 to 277 V ac
Wattage
5540
Material, Color, and Finish
Color
Ivory
Contact Material
Steel
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH CG SP 20A 120/277V IV
Extra Long Description
HWDK CS120I SWITCH, COM, SP, 20A 12
Features
Switches and Lighting Controls, Specification Grade Commercial Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Ivory Toggle.
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Product Type
Toggle Switch
Short Description
Toggle Switch, Spec, 1 Pole, 120 to 277 VAC, Ivory
Special Features
Corrosion Resistant Contact
Additional Information
Action
Positive Snap
Actuator Type
Toggle
Connection Type
Back and Side Wired
Contact Configuration
Double Pole
Contact Rating
Per UL 20
Dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Operating Cycles
50,000
Package Quantity
1 CT;10 PK
Pallet Quantity
3600
Standards Met
UL Listed;CSA Certified
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS120I
Series
General Purpose
GTIN
00783585901152
UPC
783585901152
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 167

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
94 View Store
These alternate items can be purchased instead of CS120I.
Jump To:

Similar Items

Similar items are close alternatives to CS120I, though they may not be 100% alike.

Cross Referenced

These items are similar to CS120I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BI Bryant Electric 00781786174450
CS120V Eaton Wiring Devices 00032664488184
CS120I Hubbell Wiring Device-Kellems 00783585901152
CS120-2I Leviton 00078477815717
CS120-2W Leviton 00078477815748
CSB1-20I Leviton 00078477240274
CSB1-20W Leviton 00078477240304
82020 Morris 00601986820202
82021 Morris 00601986820219
CS20AC1-I Legrand Pass & Seymour 00785007126457
CS20AC1-W Legrand Pass & Seymour 00785007126471
CS220-2I Leviton 00078477815762

* All prices subject to change.

Begin Live Chat