CS120BK - Switch Com Single Pole 20A 120/277V BK

Wiring Device-Kellems

  • $12.05 (Each)
  • $12.05 (Each)

  • $120.50 (Per 10)
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
CS120BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS120BK
Description
Switch Com Single Pole 20A 120/277V BK
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Black, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
783585189178 / 00783585189178
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Standard Packaging
$120.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
103
Resources
Other Links
 
 
CS120BK - Other
 
CS120BK - Other
 
CS120BK - Other
 
CS120BK - Other
Images
 
 
CS120BK - Small Image
 
CS120BK - Large Image
 
CS120BK - Large Image
Specifications Sheets
 
 
CS120BK - Specification Sheet
Attachments
 
 
CS120BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103

Location search:

* All prices subject to change.

Begin Live Chat