CR20ITR - T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW

Wiring Device-Kellems

  • $15.78 (Each)
  • $15.78 (Each)

  • $157.80 (Per 10)
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
CR20ITR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20ITR
Description
T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144290 / 0783585144290 / 00783585144290
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.78 (Each)
Standard Packaging
$157.80 (Per 10)
Resources
Images
 
 
CR20ITR - Small Image
 
CR20ITR - Large Image
Attachments
 
 
CR20ITR - Specification Sheet
Other Links
 
 
CR20ITR - Other
 
CR20ITR - Other
 
CR20ITR - Other
 
CR20ITR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material
Nylon
Wire Size
#14 to #10
Phase
1
Voltage Rating
125 V
Dimensions and Weight
Size
1.32 in x 1.14 in x 3.28 in
Descriptions
Description
T-RES, COM GRD, 20A 125V, 5-20R, IV, SW
Product Type
T-Res, Com GRD, 20A 125V, 5-20R, Iv, SW
extra long description
HWDK CR20ITR T-RES, COM GRD, 20A 12
Long Description
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Special Features
Tamper Resistant
Additional Information
pallet quantity
8000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
CR20ITR
Brand
WIRING DEVICE-KELLEMS
series
Commercial Specification Grade
GTIN
00783585144290
UPC
783585144290
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper-Resistant
Packaging
Weight per each
0.038
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Commercial Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR20ITR.
Jump To:

Similar Items

Similar items are close alternatives to CR20ITR, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mou...
  • Our Part #: TR20I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR20I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.10) · 100 ($671.00) ·
TR20I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: TRCR20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRCR20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) · 100 ($437.00) ·
TRCR20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to CR20ITR are priced for value and offer basic funtionality.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.40) ·
CR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20ITR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20ITR Bryant Electric 00781786144057
TRCR20V Eaton Wiring Devices 00032664722820
BR20ITR Hubbell Wiring Device-Kellems 00783585144153
CR20ITR Hubbell Wiring Device-Kellems 00783585144290
TR20I Legrand Pass & Seymour 00785007241624

* All prices subject to change.

Begin Live Chat