CR20 - Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR

Wiring Device-Kellems

  • $4.04 (Each)
  • $4.04 (Each)

  • $40.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CR20
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20
Description
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Brown, Impact Resistant, 0.2000 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585900100 / 0783585900100 / 00783585900100
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$40.40 (Per 10)
Resources
Images
 
 
CR20 - Small Image
 
CR20 - Large Image
 
CR20 - Large Image
Specifications Sheets
 
 
CR20 - Specification Sheet
Attachments
 
 
CR20 - Specification Sheet
Other Links
 
 
CR20 - Other
 
CR20 - Other
 
CR20 - Other
 
CR20 - Other
Features
Current Rating
20 A
Material
Thermoplastic
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Product Type
Duplex Receptacle
Description
DUP RCPT, COMM GRD, 20A 125V, 5-20R, BR
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, ThermoPlastic, Brown, Impact Resistant, 0.2000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp;Side Wire
extra long description
HWDK CR20 DUP RCPT, COMM GRD, 20A 1
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;UL 498;Federal Specification Wc-596
Made in USA
yes
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
9000
Manufacturer Information
Manufacturers Part Number
CR20
Brand
WIRING DEVICE-KELLEMS
series
Commercial Specification Grade
GTIN
00783585900100
UPC
783585900100
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.2000 lb
Weight per each
0.043
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6;NEMA 5-20R
Application
Residential;Commercial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
You must have an account to view stock levels
These alternate items can be purchased instead of CR20.
Jump To:

Similar Items

Similar items are close alternatives to CR20, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.40) · 100 ($334.00)
CR20B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.34

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.40)
CR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.11) · 100 ($291.12)
CR20 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: 5350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.11)
5350 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: 5350S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.11)
5350S - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20 Bryant Electric 00781786161054
5342 Bryant Electric 00781786625327
5352 Bryant Electric n/a
CBRS20 Bryant Electric 00781786161153
CR20SB Eaton Wiring Devices n/a
BR20B Eaton Wiring Devices 00032664515088
CR20B Eaton Wiring Devices 00032664489105
CR20A Eaton Wiring Devices 00032664554896
CR20 Hubbell Wiring Device-Kellems 00783585900100
BR20 Hubbell Wiring Device-Kellems 00783585144009
CRS20 Hubbell Wiring Device-Kellems n/a
CR20AL Hubbell Wiring Device-Kellems 00783585900117
CRF20 Hubbell Wiring Device-Kellems 00783585107875
CRF20AL Hubbell Wiring Device-Kellems 00783585107943
CR20-S Leviton 00078477070604
CR20 Leviton 00078477815427
82152 Morris 00601986821520
CR20 Legrand Pass & Seymour 00785007119121

* All prices subject to change.