8300RED - Hubbell-Pro HG DPLX 20A/125V RD

Wiring Device-Kellems

  • $8.72 (Each)
  • $8.72 (Each)

  • $87.20 (Per 10)
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
8300RED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300RED
Description
Hubbell-Pro HG DPLX 20A/125V RD
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197401 / 0783585197401 / 00783585197401
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.72 (Each)
Standard Packaging
$87.20 (Per 10)
Resources
Images
 
 
8300RED - Large Image
 
8300RED - Small Image
Attachments
 
 
8300RED - Specification Sheet
Other Links
 
 
8300RED - Other
 
8300RED - Other
 
8300RED - Other
 
8300RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Description
HUBBELL-PRO HG DPLX 20A/125V RD
Product Type
Hubbell-Pro HG DPLX 20A/125V RD
extra long description
HWDK 8300RED HUBBELL-PRO HG DPLX 20
Long Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Special Features
Self Grounding
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
8300RED
series
Hubbell-PRO
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585197401
UPC
783585197401
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
RECEPTACLE
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hubbell-Pro Heavy Duty Hospital Grade
Mounting
Screw Mount
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300RED.
Jump To:

Similar Items

Similar items are close alternatives to 8300RED, though they may not be 100% alike.

Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: 8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,666.79) ·
8300RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.67

Each

QTY:
Each
Add
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: PS8300HRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PS8300HRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,308.00) ·
PS8300HRED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$33.08

Each

QTY:
Each
Add
RCPT, DUP, HG, HUBPRO, 20A/125V, TR, BR
  • MFR Part #: 8300
  • GTIN: 00783585197333
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to 8300RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300-RED Bryant Electric 00781786672833
IG8300RD Eaton Wiring Devices 00032664560460
8300RED Hubbell Wiring Device-Kellems 00783585197401
IG8300R Hubbell Wiring Device-Kellems 00783585778471
8300-IGR Leviton 00078477057377
8300-R Leviton 00078477818657
82173 Morris 00601986821735
8300-RED Legrand Pass & Seymour 785007830101
IG8300RED Legrand Pass & Seymour 00785007830552
PS8300HRED Legrand Pass & Seymour 00785007860054

* All prices subject to change.

Begin Live Chat