PS8300HRED - Hosp Grad Dup Recept 20A 125VAC Red

Legrand-Pass & Seymour

  • $33.08 (Each)
  • $33.08 (Each)

  • $3,308.00 (Per 100)
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
PS8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS8300HRED
Description
Hosp Grad Dup Recept 20A 125VAC Red
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007860054 / 0785007860054 / 00785007860054
Weight per unit
0.2105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.08 (Each)
Standard Packaging
$3,308.00 (Per 100)
Resources
Images
 
 
PS8300HRED - Large Image
Attachments
 
 
PS8300HRED - Specification Sheet
Other Links
 
 
PS8300HRED - Other
 
PS8300HRED - Other
 
PS8300HRED - Other
Brochures
 
 
PS8300HRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
extra long description
P&S PS8300HRED HOSP GRAD DUP RECEPT
Product Type
Hosp Grad Dup Recept 20A 125VAC Red
Long Description
Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Heavy-duty, brass strap for added strength and ground conductivity. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Two drive screws anchor strap to back body and face. Tri-drive brass terminal screws. Internal screw-presure-plate back and side wire capability. Two back wire holes for more wiring flexibili
Description
HOSP GRAD DUP RECEPT 20A 125VAC RED
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS8300HRED
GTIN
00785007860054
UPC
785007860054
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2105
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS8300HRED.
Jump To:

Cross Referenced

These items are similar to PS8300HRED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300-RED Bryant Electric 00781786672833
IG8300RD Eaton Wiring Devices 00032664560460
8300RED Hubbell Wiring Device-Kellems 00783585197401
IG8300R Hubbell Wiring Device-Kellems 00783585778471
8300-IGR Leviton 00078477057377
8300-R Leviton 00078477818657
82173 Morris 00601986821735
8300-RED Legrand Pass & Seymour 785007830101
IG8300RED Legrand Pass & Seymour 00785007830552
PS8300HRED Legrand Pass & Seymour 00785007860054
BRY8300RED Bryant Electric 00781786005686
8300RD Eaton Wiring Devices 00032664705571
HBL8300R Hubbell Wiring Device-Kellems 00783585435763

* All prices subject to change.

Begin Live Chat