520SP - Plug, 20A 125V, Sel Spec, 5-20P

Wiring Device-Kellems

  • $44.05 (Each)
  • $44.05 (Each)

  • $440.50 (Per 10)
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
520SP
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
520SP
Description
Plug, 20A 125V, Sel Spec, 5-20P
Straight Blade Devices, Male Plug, Selectspec, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585331584 / 00783585331584
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.05 (Each)
Standard Packaging
$440.50 (Per 10)
Resources
Images
 
 
520SP - Small Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
Attachments
 
 
520SP - Specification Sheet
Other Links
 
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125
Wattage
2
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire Grounding
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PLUG, 20A 125V, SEL SPEC, 5-20P
Product Type
Plug, 20A 125V, Sel Spec, 5-20P
Long Description
Straight Blade Devices, Male Plug, SelectSpec, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack
Special Features
Select Spec Series
extra long description
HWDK 520SP PLUG, 20A 125V, SEL SPEC
Additional Information
pallet quantity
6500
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
520SP
Brand
Hubbell Wiring Device-Kellems
GTIN
00783585331584
UPC
783585331584
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Male Plug
Packaging
Weight per each
0.046
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial Grade
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat