1223I - Switch, Hubpro, 3-Way, 20A 120/277V, Iv

Wiring Device-Kellems

  • $20.95 (Each)
  • $20.95 (Each)

  • $209.50 (Per 10)

Availability: Currently Out Of Stock
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
1223I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1223I
Description
Switch, Hubpro, 3-Way, 20A 120/277V, Iv
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120 to 277 V Ac, SPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835327 / 0783585835327 / 00783585835327
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Standard Packaging
$209.50 (Per 10)
Resources
Images
 
 
1223I - Small Image
 
1223I - Large Image
 
1223I - Large Image
Attachments
 
 
1223I - Specification Sheet
Other Links
 
 
1223I - Other
 
1223I - Other
 
1223I - Other
 
1223I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
amperage rating
20
connection
Back and Side Wired
Wattage
5540
insulation
False
Poles
Single Pole
Material, Color, and Finish
Contact Material
Steel
Color
Ivory
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, IV
Long Description
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120 to 277 V ac, SPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.2 lb
Features
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired , Ivory
Short Description
Toggle Switch, 3 Poles, 120 to 277 VAC, Ivory
Special Features
Three Way;Corrosion Resistant Contact
extra long description
HWDK 1223I SWITCH, HUBPRO, 3-WAY, 2
Additional Information
Number of Ways
3
Contact Configuration
SPDT
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
operating cycles
50,000
pallet quantity
4000
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1223I
series
Heavy Duty
GTIN
00783585835327
UPC
783585835327
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.2 lb
Weight per each
0.166
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1223I.
Jump To:

Similar Items

Similar items are close alternatives to 1223I, though they may not be 100% alike.

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration,...
  • Our Part #: 1221I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1221I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($162.50) ·
1221I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.25

Each

QTY:
Each
Add
Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration...
  • Our Part #: 1222I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1222I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($216.40) ·
1222I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.64

Each

QTY:
Each
Add
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Pu...
  • Our Part #: 1223R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1223R
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($74.40) ·
1223R - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.44

Each

QTY:
Each
Add
Switches and Lighting Controls, Hubbell- Pro Series, Toggleswitches, General Pur...
  • Our Part #: 1224I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1224I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.00) ·
1224I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.30

Each

QTY:
Each
Add
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Pu...
  • Our Part #: 1223W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1223W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($209.50) ·
1223W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.95

Each

QTY:
Each
Add
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, GY
  • MFR Part #: 1223GY
  • GTIN: 00783585181455
  • Manufacturer: WIRING DEVICE-KELLEMS
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, BK
  • MFR Part #: 1223BK
  • GTIN: 00783585181462
  • Manufacturer: WIRING DEVICE-KELLEMS
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, LA
  • MFR Part #: 1223LA
  • GTIN: 00783585181479
  • Manufacturer: WIRING DEVICE-KELLEMS
SWITCH, HUBPRO, 3-WAY, 15A 120/277V, IV
  • MFR Part #: 1203I
  • GTIN: 00783585835204
  • Manufacturer: WIRING DEVICE-KELLEMS
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, BR
  • MFR Part #: 1223B
  • GTIN: 00783585835303
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to 1223I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1123I Bryant Electric n/a
1223I Hubbell Wiring Device-Kellems 00783585835327

* All prices subject to change.

Begin Live Chat