074011249 - STR Male, DCG, .75-.87", 3/4" W/Mesh

Wiring Device-Kellems

  • $92.54 (Each)
  • $92.54 (Each)

  • $462.70 (Per 5)
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
074011249
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
074011249
Description
STR Male, DCG, .75-.87", 3/4" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .750-.875", 3/4" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585339047 / 0783585339047 / 00783585339047
Weight per unit
0.611 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.54 (Each)
Standard Packaging
$462.70 (Per 5)
Resources
Images
 
 
074011249 - Small Image
 
074011249 - Large Image
 
074011249 - Large Image
Attachments
 
 
074011249 - Specification Sheet
Other Links
 
 
074011249 - Other
 
074011249 - Other
 
074011249 - Other
 
074011249 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3/4" NPT
Descriptions
Product Type
STR Male, DCG, .75-.87", 3/4" W/Mesh
extra long description
HWDK 074011249 STR MALE, DCG, .75-.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Description
STR MALE, DCG, .75-.87", 3/4" W/MESH
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .750-.875", 3/4" with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
1400
Manufacturer Information
Manufacturers Part Number
074011249
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585339047
UPC
783585339047
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
0.611
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 3
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 074011249.
Jump To:

Cross Referenced

These items are similar to 074011249 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75B850GT American Fittings 00662364500239
CG6875NASR Appleton Electric 00781381209823
DC200750 Eaton Wiring Devices 00040893651576
74011249 Hubbell Wiring Device-Kellems 00783585339047
074-01-1249 Hubbell Wiring Device-Kellems n/a
ZS211MG Killark 00783936980249
L7714 Leviton 00078477973844
CGA75812M O-Z Gedney 00783126086058
RSRS-213-E Remke 00785411413877
RSR-2313-E Remke 00785411163635
RSR-2314-E Remke 00785411163642
DBKM-2514 Thomas & Betts n/a
36248 Woodhead 00786788362485

* All prices subject to change.

Begin Live Chat