LNC9LU4K31 - 22W Led Wallpack Full Cutoff 40K Type 3 BRZ

Exo Outdoor Lighting

  • $332.05 (Each)
  • $332.05 (Each)
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
LNC9LU4K31
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
LNC-9LU-4K-3-1
Description
22W Led Wallpack Full Cutoff 40K Type 3 BRZ
LNC Zero Uplight, Wallpack, Wall (Surface), Led, Number Of Leds: 9, 4000 K, 70 Cri, 1989 LM, Type Iii, Lamp Included: Yes, 700 Ma, 22 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988033355 / 00785988033355
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.05 (Each)
Carton
$332.05 (Each)
Resources
Images
 
 
LNC9LU4K31 - Small Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Video
Attachments
 
 
LNC9LU4K31 - Specification Sheet
Other Links
 
 
LNC9LU4K31 - Other
 
LNC9LU4K31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
True
Voltage Rating
120-277 VAC
Wattage
22
Material
Aluminum
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Descriptions
Description
22W LED WALLPACK FULL CUTOFF 40K TYPE 3 BRZ
Product Type
Wall 9LED 4K Type Iii BRZ
extra long description
HUB-LT LNC-9LU-4K-3-1 WALL 9LED 4K
Long Description
LNC Zero Uplight, Wallpack, Wall (surface), LED, Number of LEDs: 9, 4000 K, 70 CRI, 1989 lm, Type III, Lamp Included: Yes, 700 mA, 22 W, 120-277 VAC, Dark Bronze Matte Textured.
Additional Information
media
Yes
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
LNC-9LU-4K-3-1
GTIN
00785988033355
UPC
785988033355
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Mounting
Wall (surface)
Frequency Rating
50/60
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LNC9LU4K31.
Jump To:

Similar Items

Similar items are close alternatives to LNC9LU4K31, though they may not be 100% alike.

Wall Packs 2859 Lumens Wpled 18W Bronze
  • Our Part #: WPLED18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WPLED18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($353.52) ·
WPLED18 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$353.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat