CUWZPC - Decorative Led Ac/Emergency Light

Compass

  • $278.86 (Each)
  • $278.86 (Each)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CUWZPC
Manufacturer
Compass
Manufacturer's Part Number
CUWZ-PC
Description
Decorative Led Ac/Emergency Light
White Housing, Single Face, Red Letters. White Housing and Shield In Flame Retardant Polycarbonate. Fully Adjustable Led Lamp-Heads At 3.6W Each.
Slang Terms

Categories
Emergency Lighting, Exit Signs - Emergency Lighting
Classification
N/A
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001806 / 00856143001806
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.86 (Each)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
CUWZPC - Small Image
 
CUWZPC - Large Image
 
CUWZPC - Large Image
Attachments
 
 
CUWZPC - Specification Sheet
Other Links
 
 
CUWZPC - Other
 
CUWZPC - Other
 
CUWZPC - Other
 
CUWZPC - Other
Features
Voltage Rating
120/277
Number of Lamps
2
Wattage
6
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
12.4 in x 4.2 in x 13 in
Descriptions
extra long description
DUAL CUWZ-PC OUTDOOR LED EM LGT HTR
Product Type
Outdoor Led Em LGT HTR PC Dark BRZ
Description
DECORATIVE LED AC/EMERGENCY LIGHT
Long Description
White Housing, Single Face, Red Letters. White Housing and shield in flame retardant polycarbonate. Fully adjustable LED lamp-heads at 3.6W each.
Special Features
N/A
Additional Information
Fixture Type
Emergency and Exit
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CUWZ-PC
GTIN
00856143001806
UPC
856143001806
Taxonomies, Classifications, and Categories
Type
Emergency and Exit
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
Conditioned Space;Damp location;Wet location;Cold Temperature;Stair-wells;Hallways;Offices;Retail;Commercial applications
standard
Damp Listed;UL924 Wet Location Listed
environmental conditions
Damp Location;Wet Location
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.