CERRC - Led Exit White W/Red Lettering

Compass

  • $50.99 (Each)
  • $50.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CERRC
Manufacturer
Compass
Manufacturer's Part Number
CERRC
Description
Led Exit White W/Red Lettering
The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A
Slang Terms

Categories
Emergency Lighting, Exit Signs - Exit Signs
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
856143001462 / 00856143001462
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.99 (Each)
Resources
Images
 
 
CERRC - Small Image
 
CERRC - Large Image
 
CERRC - Large Image
Attachments
 
 
CERRC - Specification Sheet
Other Links
 
 
CERRC - Other
 
CERRC - Other
 
CERRC - Other
Features
Number of Lamps
1
Voltage Rating
120/277
Wattage
3.6/4.14
Lamp Type
LED
Material
Thermoplastic
Material, Color, and Finish
Letter Color
RED
Background Color
White
housing color
White
Dimensions and Weight
Size
2 in x 12 in x 8 in
Descriptions
extra long description
DUAL CERRC EXIT RED LTR UNV FACE NI
Long Description
The Compass emergency exit sign offers quality and value with a compact and attractive LED based emergency exit sign with red letters. The white housing is made of high impact, UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. The CERRC has remote capacity to run up to 4 indoor or outdoor remote lamps. See the Compass CIRS or CIRD indoor matching remote, or CORS or CORD outdoor matching remote. Application in stair-wells, hallways, offices a
Special Features
N/A
Product Type
Exit Red LTR Unv Face Nicad Remote Cap
Description
LED EXIT WHITE W/RED LETTERING
Additional Information
Fixture Type
Emergency Exit
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CERRC
GTIN
00856143001462
UPC
856143001462
Taxonomies, Classifications, and Categories
Type
Emergency Exit
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Conditioned Space;Damp location;Stair-wells;Hallways;Offices;Retail;Commercial applications
environmental conditions
Damp Location
standard
UL924 Listed for Damp Location
Mounting
Wall or ceiling mount
You must have an account to view stock levels

* All prices subject to change.