CBT24LS40 - 2X4 Led Flat Panel 4K Lumen Select Backlit

Columbia Lighting

  • $137.69 (Each)
  • $137.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CBT24LS40
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CBT24-LS40
Description
2X4 Led Flat Panel 4K Lumen Select Backlit
Col CBT24-LS40 CBT 24 Back-Lit Swit
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
840141400068 / 00840141400068
Weight per unit
12.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.69 (Each)
Resources
Images
 
 
CBT24LS40 - Large Image
 
CBT24LS40 - Small Image
 
CBT24LS40 - Large Image
Attachments
 
 
CBT24LS40 - Specification Sheet
Other Links
 
 
CBT24LS40 - Other
 
CBT24LS40 - Other
Features
Ballast Type
1-10 V 10% dimming
Voltage Rating
120 to 277
Material
Steel
Lamp Type
integrated LED
Material, Color, and Finish
Style
Back-lit
Color
White Housing
Descriptions
Product Type
CBT 24 Back-Lit Switch Lum 40K
Description
2X4 LED FLAT PANEL 4K LUMEN SELECT BACKLIT
Long Description
COL CBT24-LS40 CBT 24 BACK-LIT SWIT
Special Features
lumen selectable
Additional Information
dimensions
47.76 in x 23.74 in x 1.72 in
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CBT24-LS40
GTIN
00840141400068
UPC
840141400068
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Back-lit flat panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.02
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL 1598 Damp Location, cULus Listed, IC rated
Application
Indoor Commercial
You must have an account to view stock levels

* All prices subject to change.